Shop Alternate Products
This Product is Discontinued
Current
Halogen Light Bulb, A19, 72W, PK2 (Discontinued)
Mfr # 72A/CL/H
Zoro # G2422673
This Product is Discontinued
Key Features
- Shatter-Resistant No
- Bulb Shape A19
- Light Appearance 2700 to 2999K, Soft White
- Bulb Type Standard
- Max Overall Bulb Length 4-7/16"