Halogen Light Bulb, B10, 40W, PK2

GE LIGHTING| Zoro #: G0768101| Mfr #: 40BC/H/CD/2

$16.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-3/8"
Bulb Technology: Halogen
Light Bulb Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768101 Mfr #: 40BC/H/CD/2
Max. Overall Bulb Length: 3-3/8"Bulb Technology: Halogen
Light Bulb Dia.: 1-1/4"Lumens: 485
Bulb Designation: 40BC/HBulb Type: Decorative
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2800K
Bulb Base Type: Candelabra Screw (E12)Bulb Finish: Clear
Dimmable: YesVoltage: 120
Watts: 40Average Bulb Life: 2250 hr.
Bulb Primary Application: ChandeliersLight Appearance: 2700 to 2999K, Soft White
Item: Halogen LampBulb Shape: B10
Shatter-Resistant: NoCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape B10, Bulb Base Type Candelabra Screw (E12), 40 Watts, Average Bulb Life 2250 hr., 485 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Max. Overall Bulb Length 3-3/8 In., Dimmable Yes, Light Bulb Dia. 1-1/4 In., Bulb Finish Clear, Bulb Color Temp. 2800K, Bulb Designation 40BC/H, Shatter-Resistant No, Chandeliers, Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews