Halogen Light Bulb, F15, 40W, PK2

GE LIGHTING |Zoro #: G2471874|Mfr #: 40BFM/H/CD2

$8.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471874 Mfr #: 40BFM/H/CD2
Watts: 40Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Dimmable: Yes
Shatter-Resistant: NoItem: Halogen Lamp
Bulb Technology: HalogenBulb Primary Application: Chandeliers
Average Bulb Life: 2250 hr.Bulb Designation: 40BFM/H
Bulb Shape: F15Lumens: 485
Bulb Type: DecorativeLight Appearance: 2700 to 2999K, Soft White
Max. Overall Bulb Length: 3-3/8"Bulb Base Type: Medium Screw (E26)
Bulb Color Temp.: 2800KLight Bulb Dia.: 1-7/8"
Country of Origin (subject to change): China

Product Description

Halogen Lamp, Lamp Type Flame Tip, Bulb Shape F15, Base Type Medium Screw (E26), 40 Watts, Average Bulb Life 2250 hr., 485 Lumens, 120 Voltage, Max. Overall Length 3-3/8 In., Light Bulb Dia. 1-7/8 In., Bulb Finish Clear, Bulb Color Temp. 2800K, Bulb Designation 40BFM/H, Shatter-Resistant No, Halogen, Chandeliers, Meets 2012 Lighting Legislation Energy, Package Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.