DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Light Bulb, MR16, 20W

GE LIGHTING| Zoro #: G1252115| Mfr #: Q20MR16/C/CG15(ESX)

$15.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/8"
Bulb Technology: Halogen
ANSI Code: ESX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252115 Mfr #: Q20MR16/C/CG15(ESX)
Max. Overall Bulb Length: 1-7/8"Bulb Technology: Halogen
ANSI Code: ESXLight Bulb Dia.: 2"
Bulb Designation: Q20MR16C/CG15/NSPBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2900K
Bulb Finish: ClearDimmable: Yes
Voltage: 12Watts: 20
Average Bulb Life: 5000 hr.Bulb Base Type: 2-Pin (GU5.3)
Light Distribution: Narrow SpotLight Appearance: 2700 to 2999K, Soft White
Item: Halogen LampShatter-Resistant: No
Bulb Shape: MR16Bulb Beam Angle: 15 Degrees
Bulb Primary Application: ProjectionCountry of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU5.3), 20 Watts, Average Bulb Life 5000 hr., 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 15 Degrees , Max. Overall Bulb Length 1-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Narrow Spot, Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation Q20MR16C/CG15/NSP, Shatter-Resistant No, Projection, ANSI Code ESX, Meets 2012 Lighting Legislation Energy

Reviews