KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, MR16, 20W

GE LIGHTING| Zoro #: G0390083| Mfr #: Q20MR16/C/NSP15(ESX)

$13.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 5000 hr.
Bulb Beam Angle: 15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390083 Mfr #: Q20MR16/C/NSP15(ESX)
Voltage: 12Average Bulb Life: 5000 hr.
Bulb Beam Angle: 15 DegreesBulb Primary Application: Projection
Light Bulb Dia.: 2"Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Light Distribution: Narrow SpotItem: Halogen Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: Q20MR16/C/NSP15Bulb Color Temp.: 2900K
Bulb Type: ReflectorBulb Shape: MR16
Watts: 20Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: 2-Pin (GX5.3)ANSI Code: ESX
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GX5.3), 20 Watts, Average Bulb Life 5000 hr., 12 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Beam Angle 15 Degrees , Bulb Designation Q20MR16/C/NSP15, Shatter-Resistant No, Halogen, Projection, ANSI Code ESX, Meets 2012 Lighting Legislation Energy

Reviews