Shop Alternate Products
This Product is Discontinued
Current
Halogen Light Bulb, MR16, 42W (Discontinued)
Mfr # Q42MR16/C/VNSP9(EZY)
Zoro # G1369767
This Product is Discontinued
Key Features
- Bulb Technology Halogen
- Bulb Primary Application Projection
- Bulb Color Temp. 3000K
- Max. Overall Bulb Length 1-7/8"
- Standards Meets 2012 Lighting Legislation Energy