KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, MR16, 50W

GE LIGHTING| Zoro #: G1104844| Mfr #: Q50MR16/C/CG15(EXT)

$5.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 6000 hr.
Bulb Beam Angle: 12 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104844 Mfr #: Q50MR16/C/CG15(EXT)
Voltage: 12Average Bulb Life: 6000 hr.
Bulb Beam Angle: 12 DegreesBulb Primary Application: Projection
Light Bulb Dia.: 2"Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Light Distribution: Narrow SpotItem: Halogen Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: Q50MR16C/CG15/NSPBulb Color Temp.: 3050K
Bulb Type: ReflectorBulb Shape: MR16
Watts: 50Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 2-Pin (GU5.3)ANSI Code: EXT
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GU5.3), 50 Watts, Average Bulb Life 6000 hr., 12 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Beam Angle 12 Degrees , Bulb Designation Q50MR16C/CG15/NSP, Shatter-Resistant No, Halogen, Projection, ANSI Code EXT, Meets 2012 Lighting Legislation Energy

Reviews