Halogen Light Bulb, MR16, 50W

GE LIGHTING| Zoro #: G1653951| Mfr #: Q50MR16/C/FL40(EXN)

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/8"
Bulb Technology: Halogen
ANSI Code: EXN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653951 Mfr #: Q50MR16/C/FL40(EXN)
Max. Overall Bulb Length: 1-7/8"Bulb Technology: Halogen
ANSI Code: EXNLight Bulb Dia.: 2"
Bulb Designation: Q50MR16/C/FL40Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3050K
Bulb Finish: ClearDimmable: Yes
Voltage: 12Watts: 50
Average Bulb Life: 6000 hr.Bulb Base Type: 2-Pin (GX5.3)
Light Distribution: FloodLight Appearance: 3000 to 3999K, Warm White
Item: Halogen LampShatter-Resistant: No
Bulb Shape: MR16Bulb Beam Angle: 40 Degrees
Bulb Primary Application: ProjectionCountry of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 50 Watts, Average Bulb Life 6000 hr., 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Max. Overall Bulb Length 1-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation Q50MR16/C/FL40, Shatter-Resistant No, Projection, ANSI Code EXN, Meets 2012 Lighting Legislation Energy

Reviews