Halogen Light Bulb, MR16, 50W

GE LIGHTING| Zoro #: G0271993| Mfr #: Q50MR16/SP(EXT)

$2.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/8"
Bulb Technology: Halogen
ANSI Code: EXT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271993 Mfr #: Q50MR16/SP(EXT)
Max. Overall Bulb Length: 1-7/8"Bulb Technology: Halogen
ANSI Code: EXTLight Bulb Dia.: 2"
Bulb Finish: ClearVoltage: 12
Watts: 50Average Bulb Life: 2000 hr.
Light Distribution: SpotShatter-Resistant: No
Bulb Beam Angle: 12 DegreesDimmable: Yes
Bulb Designation: Q50MR16/SPBulb Base Type: 2-Pin (GX5.3)
Bulb Type: ReflectorBulb Shape: MR16
Lumens: 890Standards: Meets 2012 Lighting Legislation Energy
Light Appearance: 2700 to 2999K, Soft WhiteItem: Halogen Lamp
Bulb Color Temp.: 2900KBulb Primary Application: Projection
Country of Origin (subject to change): Multiple

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 50 Watts, Average Bulb Life 2000 hr., 890 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 12 Degrees , Max. Overall Bulb Length 1-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation Q50MR16/SP, Shatter-Resistant No, Projection, ANSI Code EXT, Meets 2012 Lighting Legislation Energy

Reviews