DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Light Bulb, MR16, 71W

GE LIGHTING| Zoro #: G2263615| Mfr #: Q71MR16/C/NFL25(EYJ)

$6.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/8"
Bulb Technology: Halogen
ANSI Code: EYJ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263615 Mfr #: Q71MR16/C/NFL25(EYJ)
Max. Overall Bulb Length: 1-7/8"Bulb Technology: Halogen
ANSI Code: EYJLight Bulb Dia.: 2"
Bulb Designation: Q71MR16/C/NFL25Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3050K
Bulb Finish: ClearDimmable: Yes
Voltage: 12Watts: 71
Average Bulb Life: 4000 hr.Bulb Base Type: 2-Pin (GX5.3)
Light Distribution: Narrow FloodLight Appearance: 3000 to 3999K, Warm White
Item: Halogen LampShatter-Resistant: No
Bulb Shape: MR16Bulb Beam Angle: 25 Degrees
Bulb Primary Application: ProjectionCountry of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GX5.3), 71 Watts, Average Bulb Life 4000 hr., 12 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Beam Angle 25 Degrees , Bulb Designation Q71MR16/C/NFL25, Shatter-Resistant No, Halogen, Projection, ANSI Code EYJ, Meets 2012 Lighting Legislation Energy

Reviews