SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Light Bulb, T10, 40W

GE LIGHTING| Zoro #: G1136773| Mfr #: 40T10/H

$6.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136773 Mfr #: 40T10/H
Voltage: 120Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Standard
Average Bulb Life: 2250 hr.Bulb Color Temp.: 2700K
Bulb Designation: 40T10/HBulb Finish: Clear
Bulb Shape: T10Light Bulb Dia.: 1-1/4"
Lumens: 510/520Item: Halogen Lamp
Watts: 40Bulb Base Type: Medium Screw (E26)
Bulb Primary Application: Display LightsMax. Overall Bulb Length: 5"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T10, Bulb Base Type Medium Screw (E26), 40 Watts, Average Bulb Life 2250 hr., 510/520 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Max. Overall Bulb Length 5 In., Dimmable Yes, Light Bulb Dia. 1-1/4 In., Bulb Finish Clear, Bulb Color Temp. 2700K, Bulb Designation 40T10/H, Shatter-Resistant No, Display Lights, Meets 2012 Lighting Legislation Energy

Reviews