Halogen Light Bulb, T2 1/2, 350W

GE LIGHTING |Zoro #: G1708743|Mfr #: Q350T3/CL/HIR-120V

$22.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1708743 Mfr #: Q350T3/CL/HIR-120V
Watts: 350Bulb Designation: Q350T3/CL/HIR
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 120
Bulb Color Temp.: 3075KAverage Bulb Life: 2000 hr.
Dimmable: YesBulb Primary Application: Stage and Studio
Max. Overall Bulb Length: 4-21/32"Green Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Halogen LampLight Bulb Dia.: 21/64"
Bulb Technology: HalogenShatter-Resistant: No
Bulb Base Type: Recessed Single Contact (R7s)Bulb Shape: T2-1/2
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Miniature
Country of Origin (subject to change): Multiple

Product Description

Halogen Lamp, Bulb Shape T2-1/2, Bulb Base Type Recessed Single Contact (R7s), 350 Watts, Average Bulb Life 2000 hr., 10, 000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-21/32 In., Light Bulb Dia. 21/64 In., Bulb Finish Clear, Bulb Color Temp. 3075K, Bulb Designation Q350T3/CL/HIR, Shatter-Resistant No, Stage and Studio, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15% when you sign up for Z-mail.