SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Light Bulb, T2 1/2, 500W

GE LIGHTING| Zoro #: G1891154| Mfr #: Q500T3/CL/6

$54.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891154 Mfr #: Q500T3/CL/6
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Miniature
Average Bulb Life: 1500 hr.Bulb Color Temp.: 3000K
Bulb Designation: Q500T3/CL/6Bulb Finish: Clear
Bulb Shape: T2-1/2Light Bulb Dia.: 3/8"
Lumens: 10,950Item: Halogen Lamp
Watts: 500Bulb Base Type: Recessed Single Contact (R7s)
Bulb Primary Application: Stage and StudioMax. Overall Bulb Length: 4-11/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T2-1/2, Bulb Base Type Recessed Single Contact (R7s), 500 Watts, Average Bulb Life 1500 hr., 10,950 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-11/16 In., Dimmable Yes, Light Bulb Dia. 3/8 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q500T3/CL/6, Shatter-Resistant No, Stage and Studio, Meets 2012 Lighting Legislation Energy

Reviews