SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Light Bulb, T3, 100W

GE LIGHTING| Zoro #: G1821443| Mfr #: FCR

$5.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesVoltage: 12Watts: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821443 Mfr #: FCR
Dimmable: YesVoltage: 12
Watts: 100Light Bulb Dia.: 9/64"
Bulb Shape: T3Bulb Base Type: 2-Pin (GY6.35)
Bulb Designation: FCR 100PKANSI Code: FCR
Light Appearance: 3000 to 3999K, Warm WhiteShatter-Resistant: No
Bulb Type: MiniatureBulb Technology: Halogen
Bulb Primary Application: ProjectionAverage Bulb Life: 50 hr.
Bulb Color Temp.: 3300KStandards: Meets 2012 Lighting Legislation Energy
Lumens: 2800Max. Overall Bulb Length: 21/32"
Item: Halogen LampCountry of Origin (subject to change): Multiple

Description

Halogen Lamp, Bulb Shape T3, Bulb Base Type 2-Pin (GY6.35), 100 Watts, Average Bulb Life 50 hr., 2800 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 21/32 In., Dimmable Yes, Light Bulb Dia. 9/64 In., Bulb Color Temp. 3300K, Bulb Designation FCR 100PK, Shatter-Resistant No, Projection, ANSI Code FCR, Meets 2012 Lighting Legislation Energy

Reviews