SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Light Bulb, T3 1/2, 30W, Min. Qty 24

GE LIGHTING| Zoro #: G3780795| Mfr #: EXL

$29.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 7Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3780795 Mfr #: EXL
Voltage: 7Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteANSI Code: EXL
Bulb Type: MiniatureAverage Bulb Life: 1000 hr.
Bulb Color Temp.: 2900KBulb Designation: EXL
Bulb Shape: T3-1/2Light Bulb Dia.: 7/16"
Lumens: 375Item: Halogen Lamp
Watts: 30Bulb Base Type: 2-Pin Oriented Medium (GZ9.5)
Bulb Primary Application: AirportMax. Overall Bulb Length: 1-3/4"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Halogen Lamp, Bulb Shape T3-1/2, Bulb Base Type 2-Pin Oriented Medium (GZ9.5), 30 Watts, Average Bulb Life 1000 hr., 375 Lumens, 7 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 1-3/4 In., Dimmable Yes, Light Bulb Dia. 7/16 In., Bulb Color Temp. 2900K, Bulb Designation EXL, Shatter-Resistant No, Airport, ANSI Code EXL, Meets 2012 Lighting Legislation Energy

Reviews