Shop Alternate Products
This Product is Discontinued
Current
Halogen Light Bulb, T3 1/2, 45W (Discontinued)
Mfr # EXM
Zoro # G3781452
This Product is Discontinued
Key Features
- Bulb Designation EXM
- Bulb Finish Clear
- ANSI Code EXM
- Max. Overall Bulb Length 1-3/4"
- Bulb Base Type 2-Pin Prefocus (GZ9.5)