KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T3, 1500W

GE LIGHTING| Zoro #: G1273203| Mfr #: Q1500T3/CL-220V

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 220
Average Bulb Life: 2000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273203 Mfr #: Q1500T3/CL-220V
Voltage: 220Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 3/8"
Lumens: 35,800Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 10"
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: Q1500T3/CL
Bulb Color Temp.: 3050KBulb Type: Miniature
Bulb Shape: T3Watts: 1500
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Recessed Single Contact (R7s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Halogen Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 1500 Watts, Average Bulb Life 2000 hr., 35,800 Lumens, 220 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 10 In., Dimmable Yes, Light Bulb Dia. 3/8 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation Q1500T3/CL, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews