PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Light Bulb, T3, 150W

GE LIGHTING| Zoro #: G1446347| Mfr #: Q150T3/117/CL/CD

$5.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446347 Mfr #: Q150T3/117/CL/CD
Voltage: 120Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Miniature
Average Bulb Life: 1500 hr.Bulb Color Temp.: 2950K
Bulb Designation: Q150T/117/CL/CDBulb Finish: Clear
Bulb Shape: T3Light Bulb Dia.: 3/8"
Lumens: 2400Item: Halogen Lamp
Watts: 150Bulb Base Type: Recessed Single Contact (R7s)
Bulb Primary Application: BugMax. Overall Bulb Length: 4-21/32"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 150 Watts, Average Bulb Life 1500 hr., 2400 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 4-21/32 In., Dimmable Yes, Light Bulb Dia. 3/8 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q150T/117/CL/CD, Shatter-Resistant No, Bug, Meets 2012 Lighting Legislation Energy

Reviews