KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T4, 100W

GE LIGHTING| Zoro #: G1138794| Mfr #: Q100CL/DC/2V-ESR

$31.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 750 hr.
ANSI Code: ESR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138794 Mfr #: Q100CL/DC/2V-ESR
Voltage: 120Average Bulb Life: 750 hr.
ANSI Code: ESRLight Bulb Dia.: 1/2"
Lumens: 1800Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-7/16"
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: Q100CL/DC
Bulb Color Temp.: 2950KBulb Type: Miniature
Bulb Shape: T4Watts: 100
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Double Contact Bayonet (BA15d)
Bulb Primary Application: Stage and StudioStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 100 Watts, Average Bulb Life 750 hr., 1800 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 2-7/16 In., Dimmable Yes, Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q100CL/DC, Shatter-Resistant No, Stage and Studio, ANSI Code ESR, Meets 2012 Lighting Legislation Energy

Reviews