KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T4, 100W

GE LIGHTING| Zoro #: G1653416| Mfr #: Q100MC-FROST

$13.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653416 Mfr #: Q100MC-FROST
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 1/2"
Lumens: 1550Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 2-13/16"
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: Q100MC
Bulb Color Temp.: 2950KBulb Type: Miniature
Bulb Shape: T4Watts: 100
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Miniature Candelabra Screw (E11)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Korea, Republic of

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 100 Watts, Average Bulb Life 2000 hr., 1550 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 2-13/16 In., Dimmable Yes, Light Bulb Dia. 1/2 In., Bulb Finish Frosted, Bulb Color Temp. 2950K, Bulb Designation Q100MC, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews