KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T4, 120W, Min. Qty 24

GE LIGHTING| Zoro #: G3780743| Mfr #: EVV

$22.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: EVV UNIT
ANSI Code: EVV
Bulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3780743 Mfr #: EVV
Bulb Designation: EVV UNITANSI Code: EVV
Bulb Color Temp.: 3200KDimmable: Yes
Light Appearance: 3000 to 3999K, Warm WhiteLumens: 3150
Standards: Meets 2012 Lighting Legislation EnergyWatts: 120
Light Bulb Dia.: 1/2"Bulb Base Type: 2-Pin Oriented Medium (GZ9.5)
Max. Overall Bulb Length: 2-1/2"Bulb Finish: Clear
Shatter-Resistant: NoVoltage: 7
Average Bulb Life: 500 hr.Bulb Type: Miniature
Bulb Shape: T4Bulb Primary Application: Airport
Item: Halogen LampBulb Technology: Halogen
Country of Origin (subject to change): Multiple

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type 2-Pin Oriented Medium (GZ9.5), 120 Watts, Average Bulb Life 500 hr., 3150 Lumens, 7 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/2 In., Dimmable Yes, Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EVV UNIT, Shatter-Resistant No, Airport, ANSI Code EVV, Meets 2012 Lighting Legislation Energy

Reviews