Halogen Light Bulb, T4, 150W

GE LIGHTING| Zoro #: G1473516| Mfr #: FCS

$5.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 50 hr.
Light Bulb Dia.: 13/64"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473516 Mfr #: FCS
Average Bulb Life: 50 hr.Light Bulb Dia.: 13/64"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: FCS 100PK
Bulb Primary Application: ProjectionBulb Shape: T4
Bulb Color Temp.: 3300KBulb Base Type: 2-Pin (G6.35)
Dimmable: YesShatter-Resistant: No
Light Appearance: 3000 to 3999K, Warm WhiteWatts: 150
Lumens: 4500ANSI Code: FCS
Voltage: 24Max. Overall Bulb Length: 13/16"
Bulb Technology: HalogenBulb Type: Miniature
Country of Origin (subject to change): Multiple

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type 2-Pin (G6.35), 150 Watts, Average Bulb Life 50 hr., 4500 Lumens, 24 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 13/16 In., Light Bulb Dia. 13/64 In., Bulb Color Temp. 3300K, Bulb Designation FCS 100PK, Shatter-Resistant No, Projection, ANSI Code FCS, Meets 2012 Lighting Legislation Energy

Reviews