KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T4, 150W

GE LIGHTING| Zoro #: G2448932| Mfr #: Q150CL/DC/120V-ESP

$30.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1000 hr.
ANSI Code: ESP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448932 Mfr #: Q150CL/DC/120V-ESP
Voltage: 120Average Bulb Life: 1000 hr.
ANSI Code: ESPLight Bulb Dia.: 1/2"
Lumens: 2800Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-7/16"
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: Q150CL/DC/2V
Bulb Color Temp.: 2950KBulb Type: Miniature
Bulb Shape: T4Watts: 150
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Double Contact Bayonet (BA15d)
Bulb Primary Application: General PurposeStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Korea, Republic of

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 150 Watts, Average Bulb Life 1000 hr., 2800 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 2-7/16 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q150CL/DC/2V, Shatter-Resistant No, General Purpose, ANSI Code ESP, Meets 2012 Lighting Legislation Energy

Reviews