SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Light Bulb, T4, 150W

GE LIGHTING| Zoro #: G1180304| Mfr #: Q150DC-ETF

$15.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180304 Mfr #: Q150DC-ETF
Voltage: 120Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteANSI Code: ETF
Bulb Type: MiniatureAverage Bulb Life: 2000 hr.
Bulb Color Temp.: 2950KBulb Designation: Q150DC
Bulb Finish: FrostedBulb Shape: T4
Light Bulb Dia.: 1/2"Lumens: 2700
Item: Halogen LampWatts: 150
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Primary Application: Stage and Studio
Max. Overall Bulb Length: 2-1/2"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): Korea, Republic of

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 150 Watts, Average Bulb Life 2000 hr., 2700 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/2 In., Dimmable Yes, Light Bulb Dia. 1/2 In., Bulb Finish Frosted, Bulb Color Temp. 2950K, Bulb Designation Q150DC, Shatter-Resistant No, Stage and Studio, ANSI Code ETF, Meets 2012 Lighting Legislation Energy

Reviews