KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T4, 200W

GE LIGHTING| Zoro #: G1748372| Mfr #: EZL

$30.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 7
Average Bulb Life: 500 hr.
ANSI Code: EZL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748372 Mfr #: EZL
Voltage: 7Average Bulb Life: 500 hr.
ANSI Code: EZLLight Bulb Dia.: 1/2"
Lumens: 5000Shatter-Resistant: No
Max. Overall Bulb Length: 2-1/2"Item: Halogen Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: EZL UNITBulb Color Temp.: 3100K
Bulb Type: MiniatureBulb Shape: T4
Watts: 200Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 2-Pin Oriented Medium (GZ9.5)Bulb Primary Application: Airport
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Mexico

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type 2-Pin Oriented Medium (GZ9.5), 200 Watts, Average Bulb Life 500 hr., 5000 Lumens, 7 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/2 In., Light Bulb Dia. 1/2 In., Bulb Color Temp. 3100K, Bulb Designation EZL UNIT, Shatter-Resistant No, Airport, ANSI Code EZL, Meets 2012 Lighting Legislation Energy

Reviews