KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T4, 200W, Min. Qty 12

GE LIGHTING| Zoro #: G3774556| Mfr #: Q200T4/CL 6.6A

$21.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: Q200T4/CL
Bulb Color Temp.: 3100K
Dimmable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774556 Mfr #: Q200T4/CL 6.6A
Bulb Designation: Q200T4/CLBulb Color Temp.: 3100K
Dimmable: YesLight Appearance: 3000 to 3999K, Warm White
Lumens: 4500Standards: Meets 2012 Lighting Legislation Energy
Watts: 200Light Bulb Dia.: 1/2"
Bulb Base Type: 2-Pin Prefocus (GY16d)Max. Overall Bulb Length: 2-1/2"
Bulb Finish: ClearShatter-Resistant: No
Voltage: 200Average Bulb Life: 500 hr.
Light Distribution: Narrow SpotBulb Type: Miniature
Bulb Shape: T4Bulb Primary Application: Airport
Item: Halogen LampBulb Technology: Halogen
Country of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Narrow Spot, Bulb Shape T4, Base Type 2-Pin Prefocus (GY16d), 200 Watts, Average Bulb Life 500 hr., 200 Voltage, Max. Overall Length 2-1/2 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3100K, Bulb Designation Q200T4/CL, Shatter-Resistant No, Halogen, Airport, Meets 2012 Lighting Legislation Energy

Reviews