SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Light Bulb, T4, 200W

GE LIGHTING| Zoro #: G0691214| Mfr #: Q6.6A200PK30d-m

$50.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 6Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691214 Mfr #: Q6.6A200PK30d-m
Voltage: 6Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Miniature
Average Bulb Life: 1000 hr.Bulb Color Temp.: 3100K
Bulb Designation: Q6.6A200PK30D-MBulb Finish: Clear
Bulb Shape: T4Light Bulb Dia.: 1/2"
Lumens: 4800Item: Halogen Lamp
Watts: 200Bulb Base Type: Medium Bi-Pin (G13)
Bulb Primary Application: AirportMax. Overall Bulb Length: 2-1/2"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Hungary

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Medium Bi-Pin (G13), 200 Watts, Average Bulb Life 1000 hr., 4800 Lumens, 6 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/2 In., Dimmable Yes, Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3100K, Bulb Designation Q6.6A200PK30D-M, Shatter-Resistant No, Airport, Meets 2012 Lighting Legislation Energy

Reviews