Halogen Light Bulb, T4, 200W

GE LIGHTING| Zoro #: G1913563| Mfr #: Q6.6A/T4/5CL

$49.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3"
Bulb Technology: Halogen
Light Bulb Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913563 Mfr #: Q6.6A/T4/5CL
Max. Overall Bulb Length: 3"Bulb Technology: Halogen
Light Bulb Dia.: 1/2"Lumens: 5000
Bulb Designation: Q6.6A/T4/5CLBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Base Type: 1" Ribbon LeadsBulb Finish: Clear
Dimmable: YesVoltage: 30.3
Watts: 200Average Bulb Life: 500 hr.
Bulb Primary Application: AirportLight Appearance: 3000 to 3999K, Warm White
Item: Halogen LampBulb Shape: T4
Shatter-Resistant: NoCountry of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type 1 In. Ribbon Leads, 200 Watts, Average Bulb Life 500 hr., 5000 Lumens, 30.3 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q6.6A/T4/5CL, Shatter-Resistant No, Airport, Meets 2012 Lighting Legislation Energy

Reviews