Halogen Light Bulb, T4, 200W

GE LIGHTING| Zoro #: G1327724| Mfr #: Q6.6AT4/DCR

$59.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-1/2"
Bulb Technology: Halogen
Light Bulb Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327724 Mfr #: Q6.6AT4/DCR
Max. Overall Bulb Length: 2-1/2"Bulb Technology: Halogen
Light Bulb Dia.: 1/2"Lumens: 5150
Bulb Designation: Q6.6AT4/DCRBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Finish: Clear
Dimmable: YesVoltage: 12
Watts: 200Average Bulb Life: 500 hr.
Bulb Primary Application: AirportLight Appearance: 3000 to 3999K, Warm White
Item: Halogen LampBulb Shape: T4
Shatter-Resistant: NoCountry of Origin (subject to change): Multiple

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 200 Watts, Average Bulb Life 500 hr., 5150 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/2 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q6.6AT4/DCR, Shatter-Resistant No, Airport, Meets 2012 Lighting Legislation Energy

Reviews