DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Light Bulb, T4, 250W

GE LIGHTING| Zoro #: G0462987| Mfr #: Q250CL/DC-130V

$13.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3"
Bulb Technology: Halogen
Light Bulb Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462987 Mfr #: Q250CL/DC-130V
Max. Overall Bulb Length: 3"Bulb Technology: Halogen
Light Bulb Dia.: 1/2"Lumens: 5000
Bulb Designation: Q250CL/DCBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Finish: Clear
Dimmable: YesVoltage: 130
Watts: 250Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Appearance: 3000 to 3999K, Warm White
Item: Halogen LampBulb Shape: T4
Shatter-Resistant: NoCountry of Origin (subject to change): Korea, Republic of

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 250 Watts, Average Bulb Life 2000 hr., 5000 Lumens, 130 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q250CL/DC, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews