KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T4, 250W

GE LIGHTING| Zoro #: G2152823| Mfr #: Q250DC(ETB)

$13.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
ANSI Code: ETB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152823 Mfr #: Q250DC(ETB)
Voltage: 120Average Bulb Life: 2000 hr.
ANSI Code: ETBLight Bulb Dia.: 1/2"
Lumens: 4850Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 3"
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: Q250DC
Bulb Color Temp.: 2950KBulb Type: Miniature
Bulb Shape: T4Watts: 250
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Double Contact Bayonet (BA15d)
Bulb Primary Application: General PurposeStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Korea, Republic of

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 250 Watts, Average Bulb Life 2000 hr., 4850 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 3 In., Light Bulb Dia. 1/2 In., Bulb Finish Frosted, Bulb Color Temp. 2950K, Bulb Designation Q250DC, Shatter-Resistant No, General Purpose, ANSI Code ETB, Meets 2012 Lighting Legislation Energy

Reviews