PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Light Bulb, T4, 40W

GE LIGHTING| Zoro #: G1730321| Mfr #: Q40G9/F/CD

$7.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730321 Mfr #: Q40G9/F/CD
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Miniature
Average Bulb Life: 3000 hr.Bulb Color Temp.: 3000K
Bulb Designation: Q40G9/F/CD 120Bulb Finish: Frosted
Bulb Shape: T4Lumens: 480
Item: Halogen LampWatts: 40
Bulb Base Type: 2-Pin Medium (G9.5)Bulb Primary Application: General Purpose
Max. Overall Bulb Length: 1-3/4"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type 2-Pin Medium (G9.5), 40 Watts, Average Bulb Life 3000 hr., 4800 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 1-3/4 In., Bulb Finish Frosted, Bulb Color Temp. 3000K, Bulb Designation Q40G9/F/CD 120, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews