PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Light Bulb, T4, 45W

GE LIGHTING| Zoro #: G1853643| Mfr #: Q45T4/CL/DCR 6.6AV

$44.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853643 Mfr #: Q45T4/CL/DCR 6.6AV
Voltage: 120Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Miniature
Average Bulb Life: 500 hr.Bulb Color Temp.: 2850K
Bulb Designation: Q45T4/CL/DCR 6.6AVBulb Finish: Clear
Bulb Shape: T4Light Bulb Dia.: 1/2"
Lumens: 835Item: Halogen Lamp
Watts: 45Bulb Base Type: 2-Pin Prefocus (GY16d)
Bulb Primary Application: AirportMax. Overall Bulb Length: 2-1/2"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type 2-Pin Prefocus (GY16d), 45 Watts, Average Bulb Life 500 hr., 835 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/2 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 2850K, Bulb Designation Q45T4/CL/DCR 6.6AV, Shatter-Resistant No, Airport, Meets 2012 Lighting Legislation Energy

Reviews