PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Light Bulb, T4, 500W

GE LIGHTING| Zoro #: G0332421| Mfr #: Q500CL/DC

$42.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332421 Mfr #: Q500CL/DC
Voltage: 120Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Miniature
Average Bulb Life: 2000 hr.Bulb Color Temp.: 2950K
Bulb Designation: Q500CL/DCBulb Finish: Clear
Bulb Shape: T4Light Bulb Dia.: 1/2"
Lumens: 10,450Item: Halogen Lamp
Watts: 500Bulb Base Type: Double Contact Bayonet (BA15d)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 3-7/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 500 Watts, Average Bulb Life 2000 hr., 10,450 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 3-7/16 In., Dimmable Yes, Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q500CL/DC, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews