Halogen Light Bulb, T6, 575W

GE LIGHTING| Zoro #: G1024563| Mfr #: GLA Q575T6/4CL

$18.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 115
Average Bulb Life: 1500 hr.
ANSI Code: GLA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024563 Mfr #: GLA Q575T6/4CL
Voltage: 115Average Bulb Life: 1500 hr.
ANSI Code: GLALight Bulb Dia.: 3/4"
Lumens: 13,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-1/8"
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: GLA Q575T6/4CL
Bulb Color Temp.: 3050KBulb Type: Miniature
Bulb Shape: T6Watts: 575
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2-Pin Medium (G9.5)
Bulb Primary Application: Stage and StudioStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Halogen Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 575 Watts, Average Bulb Life 1500 hr., 13,000 Lumens, 115 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 3/4 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation GLA Q575T6/4CL, Shatter-Resistant No, Stage and Studio, ANSI Code GLA, Meets 2012 Lighting Legislation Energy

Reviews