PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Light Bulb, T6, 750W

GE LIGHTING| Zoro #: G1080807| Mfr #: HPL750/C 115V

$51.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080807 Mfr #: HPL750/C 115V
Voltage: 115Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Miniature
Average Bulb Life: 300 hr.Bulb Color Temp.: 3200K
Bulb Designation: HPL750/C 115VBulb Finish: Clear
Bulb Shape: T6Light Bulb Dia.: 3/4"
Lumens: 22,000Item: Halogen Lamp
Watts: 750Bulb Base Type: 2-Pin Medium (G9.5)
Bulb Primary Application: Stage and StudioMax. Overall Bulb Length: 4-3/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Hungary

Description

Halogen Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 750 Watts, Average Bulb Life 300 hr., 22,000 Lumens, 115 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-3/16 In., Dimmable Yes, Light Bulb Dia. 3/4 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation HPL750/C 115V, Shatter-Resistant No, Stage and Studio, Meets 2012 Lighting Legislation Energy

Reviews