Halogen Light Bulb, T8, 525W

GE LIGHTING| Zoro #: G0396584| Mfr #: Q500T8/1CL

$121.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 500 hr.
Bulb Primary Application: Airport
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396584 Mfr #: Q500T8/1CL
Voltage: 120Average Bulb Life: 500 hr.
Bulb Primary Application: AirportLight Bulb Dia.: 1"
Lumens: 13,400Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-3/4"
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 45PAR/HIR/R/FL25
Bulb Color Temp.: 3200KBulb Type: Linear
Bulb Shape: T8Watts: 525
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 1" Ribbon Leads
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Halogen Lamp, Bulb Shape T8, Bulb Base Type 1 In. Ribbon Leads, 525 Watts, Average Bulb Life 500 hr., 13,400 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Linear/Circline/U-Bend, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 1 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation 45PAR/HIR/R/FL25, Shatter-Resistant No, Airport, Meets 2012 Lighting Legislation Energy

Reviews