KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, MR13, 250W

GE LIGHTING| Zoro #: G2187001| Mfr #: EXY

$27.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: EXY
Bulb Base Type: 2-Pin (GX5.3)
Watts: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187001 Mfr #: EXY
Bulb Designation: EXYBulb Base Type: 2-Pin (GX5.3)
Watts: 250Item: Halogen Reflector Lamp
Shatter-Resistant: NoVoltage: 82
Dimmable: YesANSI Code: EXY
Average Bulb Life: 200 hr.Light Distribution: Flood
Bulb Shape: MR13Max. Overall Bulb Length: 1-3/4"
Bulb Color Temp.: 3200KBulb Type: Reflector
Lumens: 750Light Bulb Dia.: 1-5/8"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Primary Application: Projection
Standards: Meets 2012 Lighting Legislation EnergyBulb Technology: Halogen
Country of Origin (subject to change): United States

Description

Halogen Reflector Lamp, Bulb Shape MR13, Bulb Base Type 2-Pin (GX5.3), 250 Watts, Average Bulb Life 200 hr., 750 Lumens, 82 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 1-5/8 In., Bulb Color Temp. 3200K, Bulb Designation EXY, Shatter-Resistant No, Projection, ANSI Code EXY, Meets 2012 Lighting Legislation Energy

Reviews