Halogen Reflector Lamp, MR16, 360W

GE LIGHTING| Zoro #: G0476086| Mfr #: ENX-5

$11.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476086 Mfr #: ENX-5
Bulb Technology: HalogenShatter-Resistant: No
Item: Halogen Reflector LampDimmable: Yes
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3300K
Light Bulb Dia.: 4-51/64"Bulb Primary Application: Projection
Average Bulb Life: 75 hr.Light Distribution: Flood
Watts: 360Bulb Type: Reflector
Voltage: 86Light Appearance: 3000 to 3999K, Warm White
Bulb Designation: ENX-5 UNITMax. Overall Bulb Length: 1-3/4"
ANSI Code: ENX-5Bulb Base Type: 2-Pin Miniature (GY5.3)
Bulb Shape: MR16Country of Origin (subject to change): United States

Product Description

Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin Miniature (GY5.3), 360 Watts, Average Bulb Life 75 hr., 86 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 4-51/64 In., Bulb Color Temp. 3300K, Bulb Designation ENX-5 UNIT, Shatter-Resistant No, Projection, ANSI Code ENX-5, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15%. Sign up for Z-mail.