KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, MR16, 50W

GE LIGHTING| Zoro #: G0473103| Mfr #: FML

$13.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 1000 hr.
Bulb Primary Application: Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473103 Mfr #: FML
Voltage: 14Average Bulb Life: 1000 hr.
Bulb Primary Application: FilmLight Bulb Dia.: 2"
Shatter-Resistant: NoMax. Overall Bulb Length: 1-3/4"
Light Distribution: Narrow SpotItem: Halogen Reflector Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: FML UNITBulb Color Temp.: 3150K
Bulb Type: ReflectorBulb Shape: MR16
Watts: 50Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 2-Pin (GX5.3)ANSI Code: FML
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 50 Watts, Average Bulb Life 1000 hr., 14 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 2 In., Bulb Color Temp. 3150K, Bulb Designation FML UNIT, Shatter-Resistant No, Film, ANSI Code FML, Meets 2012 Lighting Legislation Energy

Reviews