KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, MR16, 71W

GE LIGHTING| Zoro #: G1506127| Mfr #: Q71MR16/C/CG40(EYC)

$10.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 4000 hr.
Bulb Beam Angle: 40 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506127 Mfr #: Q71MR16/C/CG40(EYC)
Voltage: 12Average Bulb Life: 4000 hr.
Bulb Beam Angle: 40 DegreesBulb Primary Application: Projection
Light Bulb Dia.: 2"Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Light Distribution: FloodItem: Halogen Reflector Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: Q71MR16C/CG40Bulb Color Temp.: 3050K
Bulb Type: ReflectorBulb Shape: MR16
Watts: 71Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 2-Pin (GU5.3)ANSI Code: EYC
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Reflector Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GU5.3), 71 Watts, Average Bulb Life 4000 hr., 12 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Beam Angle 40 Degrees , Bulb Designation Q71MR16C/CG40, Shatter-Resistant No, Halogen, Projection, ANSI Code EYC, Meets 2012 Lighting Legislation Energy

Reviews