SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Reflector Lamp, PS52, 1500W, Min. Qty 12

GE LIGHTING| Zoro #: G3774705| Mfr #: DKX/DSFQ1500PS52/4

$68.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774705 Mfr #: DKX/DSFQ1500PS52/4
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: DKX
Bulb Type: StandardAverage Bulb Life: 1000 hr.
Bulb Color Temp.: 3200KBulb Designation: DKX/DFS-Q1500PS52/4
Bulb Finish: FrostedBulb Shape: PS52
Light Bulb Dia.: 6-1/2"Lumens: 41,000
Item: Halogen Reflector LampWatts: 1500
Bulb Base Type: Mogul Screw (E39)Bulb Primary Application: Stage and Studio
Max. Overall Bulb Length: 13"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape PS52, Bulb Base Type Mogul Screw (E39), 1500 Watts, Average Bulb Life 1000 hr., 41,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Standard, Max. Overall Bulb Length 13 In., Dimmable Yes, Light Bulb Dia. 6-1/2 In., Bulb Finish Frosted, Bulb Color Temp. 3200K, Bulb Designation DKX/DFS-Q1500PS52/4, Shatter-Resistant No, Stage and Studio, ANSI Code DKX, Meets 2012 Lighting Legislation Energy

Reviews