KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, R20, 27W

GE LIGHTING| Zoro #: G1344752| Mfr #: 27R20/MI/1

$5.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Beam Angle: 43 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344752 Mfr #: 27R20/MI/1
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Beam Angle: 43 DegreesLight Bulb Dia.: 2-1/2"
Lumens: 200Shatter-Resistant: No
Max. Overall Bulb Length: 3-15/16"Light Distribution: Flood
Item: Halogen Reflector LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 27R20/MI/1
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: R20Watts: 27
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Reflector Lamp, Lamp Type Reflector-R/BR, Bulb Shape R20, Base Type Medium Screw (E26), 27 Watts, Average Bulb Life 2000 hr., 200 Lumens, 120 Voltage, Max. Overall Length 3-15/16 In., Light Bulb Dia. 2-1/2 In., Bulb Color Temp. 3000K, Bulb Beam Angle 43 Degrees , Bulb Designation 27R20/MI/1, Shatter-Resistant No, Halogen, Meets 2012 Lighting Legislation Energy

Reviews