SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Reflector Lamp, T, 1000W

GE LIGHTING| Zoro #: G1355925| Mfr #: EGT-Q1000T7/4CL

$112.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355925 Mfr #: EGT-Q1000T7/4CL
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: EGT
Bulb Type: MiniatureAverage Bulb Life: 250 hr.
Bulb Color Temp.: 3200KBulb Designation: EGT-Q1000T7/4CL
Bulb Finish: ClearBulb Shape: T7
Light Bulb Dia.: 55/64"Lumens: 28,500
Item: Halogen Reflector LampWatts: 1000
Bulb Base Type: Medium Bi-Post (G22)Bulb Primary Application: Projection
Max. Overall Bulb Length: 5"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type Medium Bi-Post (G22), 1000 Watts, Average Bulb Life 250 hr., 28,500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5 In., Dimmable Yes, Light Bulb Dia. 55/64 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EGT-Q1000T7/4CL, Shatter-Resistant No, Projection, ANSI Code EGT, Meets 2012 Lighting Legislation Energy

Reviews