DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Reflector Lamp, T10, 2000W

GE LIGHTING| Zoro #: G1173645| Mfr #: BVWQ2MT10/4CL/MP

$96.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 8-1/2"
Bulb Technology: Halogen
ANSI Code: BVW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173645 Mfr #: BVWQ2MT10/4CL/MP
Max. Overall Bulb Length: 8-1/2"Bulb Technology: Halogen
ANSI Code: BVWLight Bulb Dia.: 1-1/4"
Lumens: 59,000Bulb Designation: BVW-2000T10/4CL/MP
Bulb Type: StandardStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3200KBulb Finish: Clear
Dimmable: YesVoltage: 120
Watts: 2000Average Bulb Life: 350 hr.
Bulb Base Type: Mogul Prefocus (P40s)Light Appearance: 3000 to 3999K, Warm White
Item: Halogen Reflector LampShatter-Resistant: No
Bulb Shape: T10Bulb Primary Application: Stage and Studio
Country of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T10, Bulb Base Type Mogul Prefocus (P40s), 2000 Watts, Average Bulb Life 350 hr., 59,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Standard, Max. Overall Bulb Length 8-1/2 In., Dimmable Yes, Light Bulb Dia. 1-1/4 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation BVW-2000T10/4CL/MP, Shatter-Resistant No, Stage and Studio, ANSI Code BVW, Meets 2012 Lighting Legislation Energy

Reviews