KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, T20, 5000W

GE LIGHTING| Zoro #: G0761591| Mfr #: DPY-Q5000T20/4CL

$248.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 500 hr.
ANSI Code: DPY
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761591 Mfr #: DPY-Q5000T20/4CL
Voltage: 120Average Bulb Life: 500 hr.
ANSI Code: DPYLight Bulb Dia.: 1"
Lumens: 143,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 11"
Item: Halogen Reflector LampBulb Technology: Halogen
Dimmable: YesBulb Designation: DPY-Q5000T20/4CL
Bulb Color Temp.: 3200KBulb Type: Miniature
Bulb Shape: T20Watts: 5000
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Mogul Bi-Post (G38)
Bulb Primary Application: Stage and StudioStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United Kingdom

Description

Halogen Reflector Lamp, Bulb Shape T20, Bulb Base Type Mogul Bi-Post (G38), 5000 Watts, Average Bulb Life 500 hr., 143,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 11 In., Dimmable Yes, Light Bulb Dia. 1 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation DPY-Q5000T20/4CL, Shatter-Resistant No, Stage and Studio, ANSI Code DPY, Meets 2012 Lighting Legislation Energy

Reviews