SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Reflector Lamp, T3, 500W

GE LIGHTING| Zoro #: G1533375| Mfr #: FDN-Q500T3/4

$23.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533375 Mfr #: FDN-Q500T3/4
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: FDN
Bulb Type: MiniatureAverage Bulb Life: 400 hr.
Bulb Color Temp.: 3200KBulb Designation: FDN-Q500T3/4
Bulb Finish: FrostedBulb Shape: T3
Light Bulb Dia.: 3/8"Lumens: 12,800
Item: Halogen Reflector LampWatts: 500
Bulb Base Type: Recessed Single Contact (R7s)Bulb Primary Application: Stage and Studio
Max. Overall Bulb Length: 4-21/32"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): Multiple

Description

Halogen Reflector Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 500 Watts, Average Bulb Life 400 hr., 12,800 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-21/32 In., Dimmable Yes, Light Bulb Dia. 3/8 In., Bulb Finish Frosted, Bulb Color Temp. 3200K, Bulb Designation FDN-Q500T3/4, Shatter-Resistant No, Stage and Studio, ANSI Code FDN, Meets 2012 Lighting Legislation Energy

Reviews