SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Reflector Lamp, T4, 500W

GE LIGHTING| Zoro #: G1370957| Mfr #: EVR-Q500CL/MC

$20.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370957 Mfr #: EVR-Q500CL/MC
Voltage: 120Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteANSI Code: EVR
Bulb Type: MiniatureAverage Bulb Life: 2000 hr.
Bulb Color Temp.: 2950KBulb Designation: EVR-Q500CL/MC
Bulb Finish: ClearBulb Shape: T4
Light Bulb Dia.: 1/2"Lumens: 10,450
Item: Halogen Reflector LampWatts: 500
Bulb Base Type: Miniature Candelabra Screw (E11)Bulb Primary Application: Stage and Studio
Max. Overall Bulb Length: 3-5/8"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 500 Watts, Average Bulb Life 2000 hr., 10,450 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 3-5/8 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation EVR-Q500CL/MC, Shatter-Resistant No, Stage and Studio, ANSI Code EVR, Meets 2012 Lighting Legislation Energy

Reviews