KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, T6, 1000W

GE LIGHTING| Zoro #: G1426853| Mfr #: EGJ-Q1000/4CL/P

$126.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 300 hr.
ANSI Code: EGJ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426853 Mfr #: EGJ-Q1000/4CL/P
Voltage: 120Average Bulb Life: 300 hr.
ANSI Code: EGJLight Bulb Dia.: 3/4"
Lumens: 27,500Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 6"
Item: Halogen Reflector LampBulb Technology: Halogen
Dimmable: YesBulb Designation: EGJ-Q1000/4CL/P
Bulb Color Temp.: 3200KBulb Type: Miniature
Bulb Shape: T6Watts: 1000
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Prefocus (P28s)
Bulb Primary Application: Stage and StudioStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type Medium Prefocus (P28s), 1000 Watts, Average Bulb Life 300 hr., 27,500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 6 In., Light Bulb Dia. 3/4 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EGJ-Q1000/4CL/P, Shatter-Resistant No, Stage and Studio, ANSI Code EGJ, Meets 2012 Lighting Legislation Energy

Reviews