KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, T6, 1000W

GE LIGHTING| Zoro #: G0961475| Mfr #: EGK-Q1000/4/P

$78.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 300 hr.
ANSI Code: EGK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961475 Mfr #: EGK-Q1000/4/P
Voltage: 120Average Bulb Life: 300 hr.
ANSI Code: EGKLumens: 26,500
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 6"Item: Halogen Reflector Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: EGK-Q1000/4/PBulb Color Temp.: 3200K
Bulb Type: MiniatureBulb Shape: T6
Watts: 1000Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Medium Prefocus (P28s)Bulb Primary Application: Stage and Studio
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type Medium Prefocus (P28s), 1000 Watts, Average Bulb Life 300 hr., 26,500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 6 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EGK-Q1000/4/P, Shatter-Resistant No, Stage and Studio, ANSI Code EGK, Meets 2012 Lighting Legislation Energy

Reviews